Zoro Homepage
This item is Discontinued.
Square D 600VAC Electrically Held Lighting Contactor 8P 30A 8903LG80V01

600VAC Electrically Held Lighting Contactor 8P 30A (Discontinued)

  • Mfr # 8903LG80V01
  • Zoro # G0848121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LG80V01
Zoro #
G0848121
UPC #
785901022831
Country of Origin
Mexico

Dimensions

Height
322 mm
Width
198 mm
Depth
153 mm

Details

Item
Electrically Held Lighting Contactor
Number of Poles
8
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Hz
60 Hz
Standards
UL Listed; CSA
Control Circuit
Separate control circuit
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Indicator
No
Control Type
No control units
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Electrical Connections
Screw-clamp terminals
Inrush VA
180-180 VA 60 Hz

Description

Lighting Contactor 600Vac 30A L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.