Zoro Homepage

Contactor, Type S, multipole lighting, electrically held, 100A, 2 pole, 110/120VAC 50/60Hz coil, NEMA 1

  • Mfr # 8903SQG1V02

  • Zoro # G0847430


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
100
Height
25.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SQG1V02
Zoro #
G0847430
UPC #
785901619444
Country of Origin
Mexico

Dimensions

Height
25.15 in
Width
11.25 in
Depth
8.99 in

Details

Item
Lighting Contactor 600Vac 100A Nema
Number of Poles
2
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
100
Hz
60/50 Hz
Standards
UL Listed; CSA
Control Type
No control units
Pilot Light
No
Electrical Connections
Lugs
Current Rating
100 A
Type
S
Enclosure Type
NEMA 1 painted sheet steel surface none
Auxiliary Contacts
Without
Control Circuit Voltage
120 V AC 60 Hz; 110 V AC 50 Hz
[Uc] Control Circuit Voltage
120 V AC 60 Hz, 110 V AC 50 Hz
Product or Component Type
Electrically Held Lighting Contactor
Poles Description
2P
Local Signalling
without pilot light

Description

Lighting Contactor 600Vac 100A Nema, Height 25.15 in, Width 11.25 in, Depth 8.99 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.