Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600VAC Lighting Contactor 3P 200A

  • Mfr # 8903SVO11V02

  • Zoro # G0568307


product price: $4,128.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Coil Volts
600VAC
Enclosure NEMA Rating
Not rated
Full Load Amps
200
Height
232 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8903SVO11V02
Zoro #
G0568307
UPC #
785901102502
Country of Origin
Mexico

Dimensions

Height
232 mm
Width
152 mm
Depth
171 mm

Details

Item
Lighting Contactor
Number of Poles
3
Coil Volts
600VAC
Enclosure NEMA Rating
Not rated
Full Load Amps
200
Hz
60/50 Hz
Standards
UL Listed; CSA
Pilot Light
No
Control Type
No control units
Current Rating
200 A
Electrical Connections
Lugs
Type
S
Enclosure Type
Not rated (open device) surface none
Control Circuit Voltage
120 V AC 60 Hz; 110 V AC 50 Hz
Auxiliary Contacts
Without

Description

Lighting Contactor 600Vac 200A Nema

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.