Zoro Homepage

Contactor, Type L, multipole lighting, mechanically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1

  • Mfr # 8903LXG1200V02R6

  • Zoro # G0848191


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
12
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Height
322 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LXG1200V02R6
Zoro #
G0848191
UPC #
785901023197
Country of Origin
Mexico

Dimensions

Height
322 mm
Width
198 mm
Depth
153 mm

Details

Item
Mechanically Held Lighting Contactor
Number of Poles
12
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Hz
50/60 Hz
Standards
UL Listed; CSA
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Control Type
No control units
Electrical Connections
Screw-clamp terminals
Control Circuit
Separate control circuit
Indicator
No
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Inrush VA
180-180 VA 60 Hz; 170-170 VA 50 Hz; 25-25 VA 50/60 Hz
Local Signalling
no indicator
Nema Degree of Protection
NEMA 1 painted sheet steel surface
Inrush Power In Va
180-180 VA 60 Hz, 170-170 VA 50 Hz, 25-25 VA 50/60 Hz
Pvc Free
Yes
Poles Description
12P 12 NO
Line Rated Current
20-20 A tungsten, 30-30 A fluorescent
[Uc] Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz
Additional Included Device
2P relay (1 NO + 1 NC)
Range of Product
8903LX

Description

Lighting Contactor 600Vac 30Amp Lx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.