Zoro Homepage

Contactor, Type L, multipole lighting, mechanically held, 30A, 2 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1

  • Mfr # 8903LXG20V02

  • Zoro # G0848237


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Height
322 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LXG20V02
Zoro #
G0848237
UPC #
785901057260
Country of Origin
Mexico

Dimensions

Height
322 mm
Width
198 mm
Depth
153 mm

Description

Lighting Contactor 600Vac 30A Lx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.