600VAC Mechanically Held Lighting Contactor 2P 30A (Discontinued)
- Mfr # 8903LXG20V02R6
- Zoro # G0848246
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8903LXG20V02R6
Zoro #
G0848246
UPC #
785901023210
Country of Origin
Mexico
Details
Item
Mechanically Held Lighting Contactor
Full Load Amps
30
Number of Poles
2
Coil Volts
600VAC
Description
Lighting Contactor 600Vac 30A Lx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.