Contactor, Type S, multipole lighting, mechanically held, 60A, 2 pole, 110/120VAC 50/60Hz coil, open style

  • Mfr # 8903SPO10V02

  • Zoro # G0848779


product price:  $1,394.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Coil Volts
600VAC
Enclosure NEMA Rating
Not rated
Full Load Amps
60
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8903SPO10V02
Zoro #
G0848779
UPC #
785901102472
Country of Origin
Mexico

Dimensions

Height
8.25 in
Width
4.61 in
Depth
5.23 in

Details

Item
Lighting Contactor 600Vac 60A Nema
Number of Poles
2
Coil Volts
600VAC
Enclosure NEMA Rating
Not rated
Full Load Amps
60
Hz
60/50 Hz
Standards
UL Listed; CSA
Electrical Connections
Lugs
Current Rating
60 A
Pilot Light
No
Control Type
No control units
Type
S
Enclosure Type
Not rated (open device) surface none
Control Circuit Voltage
120 V AC 60 Hz; 110 V AC 50 Hz
Auxiliary Contacts
Without
Poles Description
2P
Product or Component Type
Mechanically Held Lighting Contactor
Local Signalling
without pilot light
[Uc] Control Circuit Voltage
120 V AC 60 Hz, 110 V AC 50 Hz

Description

Lighting Contactor 600Vac 60A Nema, Height 8.25 in, Width 4.61 in, Depth 5.23 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.