Zoro Homepage
This item is Discontinued.
Square D 600VAC Mechanically Held Lighting Contactor 4P 30A 8903SMG12V02

600VAC Mechanically Held Lighting Contactor 4P 30A (Discontinued)

  • Mfr # 8903SMG12V02
  • Zoro # G0568316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SMG12V02
Zoro #
G0568316
UPC #
785901102557
Country of Origin
Mexico

Dimensions

Height
10.0 in
Width
6.0 in
Depth
5.28 in

Details

Item
Lighting Contactor 600Vac 30A Nema
Number of Poles
4
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Hz
60/50 Hz
Standards
UL Listed; CSA
Control Type
No control units
Current Rating
30 A
Electrical Connections
Lugs
Pilot Light
No

Description

Lighting Contactor 600Vac 30A Nema, Height 10.0 in, Width 6.0 in, Depth 5.28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.