Zoro Homepage

NEMA Contactor, Type S, nonreversing, Size 4, 135A, 1 phase, up to 100kA, 2 pole, 480VAC coil, open

  • Mfr # 8502SFO1V06

  • Zoro # G0848027


product price: $2,683.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
135
Action
Non-Reversing
Number of Poles
2
Coil Volts
600VAC
Height
208.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502SFO1V06
Zoro #
G0848027
UPC #
785901831532
Country of Origin
Mexico

Dimensions

Height
208.03 mm
Width
152.40 mm
Depth
165.10 mm
NEMA Size
4

Details

Item
Contactor
Full Load Amps
135
Action
Non-Reversing
Number of Poles
2
Coil Volts
600VAC
Contactor Application
non-reversing
Product Certifications
UL listed file E78351 CCN NLDX || CSA
Local Signalling
no indicator
Control Type
no control units
Control Circuit
common control circuit
Poles Description
2P
Product Compatibility
circuit-breaker 225 A maximum, SCCR: 100 kA at 480 V AC || fuse J 200 A maximum, SCCR: 100 kA at 600 V AC || fuse T 200 A maximum, SCCR: 100 kA at 600 V AC || fuse RK1 200 A maximum, SCCR: 100 kA at 600 V AC || fuse RK5 200 A maximum, SCCR: 100 kA at 600 V AC
[Uc] Control Circuit Voltage
480 V AC 60 Hz || 440 V AC 50 Hz
Nema Degree Of Protection
not rated (open device)
Electrical Connection
screw clamp terminals
Line Rated Current
135 A
Product Or Component Type
contactor
Phase
1 phase
Rated Power In Hp
not rated
Auxiliary Contact Composition
without
[Ue] Rated Operational Voltage
600 V AC
Certifications
UL listed file E78351 CCN NLDX; CSA
Coil Voltage
480 V AC 60 Hz; 440 V AC 50 Hz
Short Circuit Current Rating
Circuit-breaker 225 A maximum, SCCR: 100 kA at 480 V AC; Fuse J 200 A maximum, SCCR: 100 kA at 600 V AC; Fuse T 200 A maximum, SCCR: 100 kA at 600 V AC; Fuse RK1 200 A maximum, SCCR: 100 kA at 600 V AC; Fuse RK5 200 A maximum, SCCR: 100 kA at 600 V AC
Range of Product
8502S
Provided Equipment
fuse not supplied

Description

Contactor 600Vac 135Amp Nema +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.