Zoro Homepage

NEMA Contactor, Type S, reversing, horizontal, Size 2, 45A, 25HP at 575VAC, 3 phase, up to 100kA, 3 pole, 120VAC coil, open style

  • Mfr # 8702SDO2V02S

  • Zoro # G0848036


product price: $1,927.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
45
Number of Poles
3
Coil Volts
600VAC
Height
174.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8702SDO2V02S
Zoro #
G0848036
UPC #
785901884309
Country of Origin
Mexico

Dimensions

Height
174.75 mm
Width
228.60 mm
Depth
153.16 mm
NEMA Size
2

Details

Item
Contactor
Action
Reversing
Full Load Amps
45
Number of Poles
3
Coil Volts
600VAC
Control Circuit
separate control circuit
[Uc] Control Circuit Voltage
110 V AC 50 Hz || 120 V AC 60 Hz
Poles Description
3P
[Ue] Rated Operational Voltage
600 V AC
Product Or Component Type
contactor
Nema Degree Of Protection
not rated (open device)
Rated Power In Hp
10 HP 200 V AC || 15 HP 230 V AC || 25 HP 460 V AC || 25 HP 575 V AC
Control Type
no control units
Condition Of Use
horizontal
Contactor Application
reversing
Wiring Mode
3 wires
Electrical Connection
screw clamp terminals
Line Rated Current
45 A
Product Certifications
UL Listed || CSA
Local Signalling
no indicator
Phase
3 phase
Coil Voltage
110 V AC 50 Hz; 120 V AC 60 Hz
Certifications
UL Listed; CSA
Horsepower Rating
10 HP 200 V AC; 15 HP 230 V AC; 25 HP 460 V AC; 25 HP 575 V AC
Short Circuit Current Rating
Circuit-breaker 100 A maximum, SCCR: 100 kA at 480 V AC; Fuse J 100 A maximum, SCCR: 100 kA at 600 V AC; Fuse T 100 A maximum, SCCR: 100 kA at 600 V AC; Fuse RK1 100 A maximum, SCCR: 100 kA at 600 V AC; Fuse RK5 100 A maximum, SCCR: 100 kA at 600 V AC
Provided Equipment
fuse not supplied
Range of Product
type S

Description

Reversing Contactor 600Vac 45Amp Nema

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.