Zoro Homepage
This item is Discontinued.
Square D 600VAC Reversing Hoist Contactor 3P 8965RO12V02

600VAC Reversing Hoist Contactor 3P (Discontinued)

  • Mfr # 8965RO12V02
  • Zoro # G0848955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8965RO12V02
Zoro #
G0848955
UPC #
785901032144
Country of Origin
Mexico

Details

Item
Hoist Contactor
Coil Volts
600VAC
HP @ 1 Phase - 230V
1.5
HP @ 3 Phase - 230V
3
HP @ 3 Phase - 575V
3
Action
Reversing
Number of Poles
3
Hz
50/60 Hz
Standards
UL Listed; CSA Certified
Control Circuit Voltage
110 V AC 50 Hz; 120 V AC 60 Hz
Phase
3 phase
Product Certifications
CSA; UL Listed
Poles Description
3P
Maximum Horse Power Rating
1 hp 115 V AC, 1 phase; 1.5 hp 230 V AC, 1 phase; 3 hp 230 V AC, 3 phase; 3 hp 460 V AC, 3 phase; 3 hp 575 V AC, 3 phase
Product Or Component Type
Reversing Hoist Contactor

Description

Hoist Contactor 600Vac R +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.