Zoro Homepage
This item is Discontinued.
Square D 9001Ks42B 3 Pos Selector Switch 9001KS42B

9001Ks42B 3 Pos Selector Switch (Discontinued)

  • Mfr # 9001KS42B
  • Zoro # G302169495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS42B
Zoro #
G302169495
UPC #
-
Country of Origin
Unknown

Dimensions

Size
30 mm
Mounting Diameter
30 mm

Details

Bezel Material
metal
Product Or Component Type
head for selector switch
Operator Position Information
3 positions
Device Presentation
basic element
Cap/Operator Or Lens Colour
black
Cam Profile
2
Contacts Type And Composition
without contact block
Product Certifications
UL listed file E42259 CCN NKCR || CSA LR24590 class 3211 03 || CE
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Device Short Name
K
Type Of Operator
maintained, stay put
Operator Profile
standard handle, black standard knob
No. of Positions
3 POS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.