ACPCP Closing Plate, Steel, For URTRS213B Metering Socket
- Mfr # ACPCP
- Zoro # G204300088
product price:Â
$
17.29
/ea
Key Features
For Use With
Square D metering equipment
Depth
4 in
Width
3.5 in
Height
1.2 in
Number Of Mounting Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACPCP
- Zoro #
- G204300088
- UPC #
- 47569735394
- Country of Origin
- United States
- Item
- Closing Plate
- For Use With
- Square D metering equipment
- Number Of Mounting Holes
- 4
- Hub Type
- A
- Product Or Component Type
- Closing Plate
- Product Certifications
- UL Listed
- Mounting Support
- direct mounting on box
- Device Composition
- blanking cover
- Enclosure Material
- steel
Dimensions
- Depth
- 4 in
- Width
- 3.5 in
- Height
- 1.2 in
Description
Used for sealing off a hub opening when a service feed originates underground. The plate is compatible with A-type openings and can be used on outdoor devices that utilize a 4-hole mounting pattern. Use for A-size hub opening for Square D metering equipment. UL and CSA listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.