Meter Main, SC, 20 Spaces, 200A, Main Lug, 1 Phase

  • Mfr # SC2040M200PF

  • Zoro # G7687608


product price:  $1,618.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Phase
1
Short Circuit Current Rating
22kA
Height
39.80 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC2040M200PF
Zoro #
G7687608
UPC #
-
Country of Origin
Mexico

Dimensions

Height
39.80 in
Width
16.80 in
Depth
3.40 in
Min. Wire Size
AWG 8
Max. Wire Size
AWG 2/0 aluminium/copper)service ground

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Amps
200A
Phase
1
Short Circuit Current Rating
22kA
Series
SC
Max. No. of Tandem Breakers
20
Mounting Style
semi flush outdoor)
Circuit Breaker Type
Homeline
For Use With
QO Circuit Breaker, HOMELINE Mini Circuit Breaker
Hub type
A-L
Number Of Circuits
40
Meter Socket Type
ringed
Service Disconnect Rated Current
200 A
Product Compatibility
solar ready
Tightening Torque
main lugs 250 lb.in, AWG 4...250 kcmil, aluminium/copper || service ground 50 lb.in, AWG 14...AWG 2/0, copper || service ground 50 lb.in, AWG 12...AWG 2/0, aluminium || branch lugs 50 lb.in, AWG 14...AWG 4, copper || branch lugs 50 lb.in, AWG 12...AWG 2, aluminium || branch lugs 35 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 25 lb.in, AWG 8, aluminium/copper || branch lugs 20 lb.in, AWG 14...AWG 10, aluminium/copper || branch lugs 20 lb.in, AWG 12...AWG 10, aluminium/copper || Cover 10 lb.in
Electrical Connection
lugs line side || lugs service ground
Ground Bar Kit
service disconnect (factory installed)
Bypass Type
no bypass

Description

ALL-IN-ONE RING OH/UG SEMIFLUSH 200A SOL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.