Shop EATON CUTLER-HAMMER
See all product information
Create Account
Load Center, BRP, 30 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase
- Mfr # BRP30B200
- Zoro # G104258168
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
30
Amps
200 A
Voltage
120V AC, 240V AC
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRP30B200
- Zoro #
- G104258168
- UPC #
- 786689044060
- Country of Origin
- United States
- Item
- Load Center
- Main Circuit Breaker or Main Lug
- Main Circuit Breaker
- Number of Spaces
- 30
- Amps
- 200 A
- Voltage
- 120V AC, 240V AC
- Phase
- 1
- Short Circuit Current Rating
- 25kA
- Series
- BRP
- Included Enclosure Cover
- Cover Included
- Enclosure Material
- Metallic
- Enclosure NEMA Rating
- NEMA 1
- Bus Material
- Aluminum
- Mounting Style
- Combination
- Standards
- UL 50
- Weight
- 31.1 lb
- Number Of Poles
- Single-pole
- Number of wires
- Two hots, neutral and ground
- Number Of Circuits
- 60
- Used with
- Type BR 1-inch breakers
- Special features
- Ground bar, includes BREQS125 hold-down screw
Dimensions
- Height
- 3.88 in
- Width
- 14.31 in
- Depth
- 34-3/25 in
Description
The BR plug-on neutral portfolio from EATON offers a unique design that offers improved safety, ease of installation and leaves the end result with a clean and professional look and feel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.