Meter Main, SC, 20 Spaces, 200A; 100A, Main Lug, 1 Phase

  • Mfr # SC2040M200C

  • Zoro # G7687571

CAD Available

product price:  $1,803.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Amps
200A; 100A
Phase
1
Short Circuit Current Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC2040M200C
Zoro #
G7687571
UPC #
-
Country of Origin
Mexico

Dimensions

Height
34 in
Width
14.95 in
Depth
7.12 in
Max. Wire Size
AWG 1/0 aluminium)service ground
Min. Wire Size
AWG 12

Details

CAD Available
Yes
Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Amps
200A; 100A
Phase
1
Short Circuit Current Rating
10kA
Series
SC
Circuit Breaker Type
Homeline
Max. No. of Tandem Breakers
20
Mounting Style
surface
Hub type
A-L || A
Ground Bar Kit
service disconnect (factory installed)
Meter Socket Type
ringed
Electrical Connection
lugs line side || lugs service ground
Tightening Torque
main lugs 250 lb.in, AWG 6...300 kcmil, aluminium/copper || service ground 50 lb.in, AWG 14...AWG 1/0, copper || service ground 50 lb.in, AWG 12...AWG 1/0, aluminium || branch lugs 50 lb.in, AWG 3...AWG 1/0, aluminium/copper || branch lugs 45 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 40 lb.in, AWG 8, aluminium/copper || branch lugs 35 lb.in, AWG 14...AWG 10, aluminium/copper || branch lugs 35 lb.in, AWG 12...AWG 10, aluminium/copper || Cover 10 lb.in
Service Disconnect Rated Current
200 A
Bypass Type
no bypass
Number Of Circuits
40

Description

ALL-IN-ONE RING TYPE OH/UG 200A SURFACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.