Zoro Homepage

Alternator Lqd Lvl Swch, Vrtcl Open Tank

  • Mfr # 9038AG1N5

  • Zoro # G1344366


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Close On Rise
Mounting
Open Tank
Float Travel
1 1/4 in
NEMA Rating
1
VA Rating
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9038AG1N5
Zoro #
G1344366
UPC #
785901009498
Country of Origin
Mexico

Dimensions

Overall Length
10.32 in
Height
4.5 in
Float Length
7 in
Width
4.69 in
Conduit Size
4 1/2 in, 4 3/4 in
Float Dia.
7 in
Manufacturer Warranty Length
18 mo
Overall Height
4.5 in
Float Diameter
7 in
Overall Width
4.69 in

Description

Alternator Open Liquid Level Switch, 10 A Amps, Contact Form DPST-4NC, VA Rating 460V AC, Float Travel 1 1/4 in, NEMA Rating 1, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 10.32 in, Float Material Stainless Steel, Float Length 7 in, Float Dia. 7 in, Height 4.5 in, Width 4.69 in, Max. Current 600 A, Max. Voltage 600, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, Open Tank Mounting, Body Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.