This item is Discontinued.

Telemecanique Sensors Altrntr Lqd Lvl Swch, 2-1/2"MNPT, ClsOnRse 9038CG34Z20

Altrntr Lqd Lvl Swch, 2-1/2"MNPT, ClsOnRse (Discontinued)

  • Mfr # 9038CG34Z20
  • Zoro # G2864897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9038CG34Z20
Zoro #
G2864897
UPC #
785901328179
Country of Origin
Mexico

Dimensions

Tank Connection Size
2-1/2 in MNPT
Overall Length
17.81 in
Float Length
7 in
Stem Length
4 in
Conduit Size
8 1/2 in, 8 3/4 in
Float Dia.
2.5 in
Height
5.94 in
Width
6.84 in
Overall Width
6.84 in
Manufacturer Warranty Length
18 mo
Overall Height
5.94 in
Float Diameter
2.5 in
Stem Thread Size
2 1/2 in MNPT

Details

Item
Alternator Closed Liquid Level Switch
Switch Function
Close On Rise
Mounting
Side
Float Travel
6 1/2 in
NEMA Rating
1
Max. Pressure
50 PSI
Operating Temp. Range
250 Degrees F Max
Max. Voltage
475 V
Stem Material
Stainless Steel
Float Position
Left
Includes
Viton Packing - Rod and Float
Max. Current
600 A
Float Material
Stainless Steel
HP @ 1 Phase - 120V
2 hp
Features
High-Temperature, Viton Packing
Contact Form
DPST-4NC
HP @ 3 Phase - 240V
5 hp
HP @ 1 Phase - 240V
3 hp
Electrical Connections
Screw Clamp
Float Rod Angle
90 Degrees
Body Material
Steel
Enclosure Material
painted cold-rolled steel
Standards
CE, CSA, CSA File LR25490, UL Listed, UL 50, UL 508, UL File E12158
Product Type
Alternator Closed Liquid Level Switch
NEMA Enclosure Rating
1
Voltage Rating - Maximum
575 V
Horsepower @ Three Phase - 240V AC
5 hp
Operating Temperature - Minimum
-22 Degrees F
Electrical Connection
Screw Clamp
Minimum Media Specific Gravity
0.85
Mounting Style
Closed Tank Vertical
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
2 hp
Operating Temperature - Maximum
220 Degrees F
Proof Pressure
50 psi
Series
9038C
Motor Power Kw
1.5 kW 2 hp)115 V AC, 1 phase || 2.2 kW 3 hp)115 V AC, 3 phase || 2.2 kW 3 hp)230 V AC, 1 phase || 3.7 kW 5 hp)230 V AC, 3 phase || 0.75 kW 1 hp)460 V AC, 3 phase || 0.75 kW 1 hp)475 V AC, 3 phase || 0.18 kW 0.25 hp)32 V DC || 0.37 kW 0.5 hp)115 V DC || 0.37 kW 0.5 hp)230 V DC
Device Short Name
9038C
Materials In Contact With Fluid
cast iron || stainless steel 316 || viton || stainlesss steel 304 || yellow brass
Contacts Type And Composition
4 NC, snap action, DPST-DB, Form YY
Nema Degree Of Protection
NEMA 1 UL 50
Float Movement
4...7.75 in adjustable
Contact Operation
contacts close on liquid rise
Controlled Fluid
fresh water specific gravity of 0.85 in or higher 0-250°F || sea water specific gravity of 0.85 in or higher 0-250°F || hydraulic oil specific gravity of 0.85 in or higher 0-250°F || corrosive fluid specific gravity of 0.85 in or higher 0-250°F
Product Certifications
UL listed file E12158 || CSA file LR25490
Electrical Circuit Type
power circuit
Kit Composition
float || float switch || rod
Ambient Air Temperature For Storage
-22-220°F
Ambient Air Temperature For Operation
-22-220°F
Terminal Block Type
8 terminals
Electrical Durability
100 cycles 60 cyc/mn
Device Mounting
screw-in bushing
Device Application
closed tank with bushing
Factory Modification
without
Product Or Component Type
mechanical alternator
Product Specific Application
mechanically alternating the operation of two pumps or motors
Terminals Description Iso N°1
line-load-load-line
Mechanical Durability
300 cycles
Product Destination
for closed tank
Maximum Operating Rate
60 cyc/mn
Cable Entry Number
8 knock-outs for 1/2" or 3/4"conduit UL 508
[Ui] Rated Insulation Voltage
575 V UL 508
Short-Circuit Protection
20 A cartridge fuse gG
Local Signalling
with external pointer
Operating Position
vertical position only

Description

Alternator Closed Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 6 1/2 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range 250 Degrees F Max, Overall Length 17.81 in, Float Material Stainless Steel, Float Length 7 in, Float Dia. 2.5 in, Stem Material Stainless Steel, Stem Length 4 in, Height 5.94 in, Width 6.84 in, Contact Form DPST-4NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.