Molded Case Circuit Breaker, 150, 600VAC, 3 Pole, FHL Series (Discontinued)
- Mfr # FHL3600015M
- Zoro # G0843687
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHL3600015M
Zoro #
G0843687
UPC #
785901076124
Country of Origin
Mexico
Details
Item
Molded Case Circuit Breaker
Series
FHL
Amps
150
Number of Poles
3
AC Voltage Rating
600VAC
Description
Automatic Molded Case Switch 600V 150A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.