Automatic Molded Case Switch, 600V AC/250V DC, 250A

  • Mfr # JGN36000S25

  • Zoro # G3156566


product price:  $3,121.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC/250V DC
Amps
250A
Standards
IEC || NMX || CSA || UL Listed || CE || CCC
Short Circuit Current Rating
65 kA 240 V UL 489 || 35 kA 480 V UL 489 || 18 kA 600 V UL 489
Width
4.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGN36000S25
Zoro #
G3156566
UPC #
785901671008
Country of Origin
United States

Dimensions

Width
4.12 in
Height
7.52 in
Depth
5 in

Details

Item
Automatic Molded Case Switch
Voltage
600V AC/250V DC
Amps
250A
Standards
IEC || NMX || CSA || UL Listed || CE || CCC
Short Circuit Current Rating
65 kA 240 V UL 489 || 35 kA 480 V UL 489 || 18 kA 600 V UL 489
Mounting Style
plug-in
Features
Mercury Free

Description

Automatic Molded Case Switch 600V 250A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.