Molded Case Circuit Breaker, POWERPACT J Series, 250A, 3 Pole, 600V AC, 125kA at 240V AC
Mfr # JLN36000S25AB
Zoro # G300422608
product price:Â $3,463.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLN36000S25AB
Zoro #
G300422608
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
250A/JL
Width
4.12 in
Depth
5 in
Height
7.52 in
Min. Wire Size
3/0 AWG (Cu/Al)
Max. Wire Size
350 kcmil (Cu/Al)
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
125kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Plug-In
Phase Connection
ABC
DC Voltage Rating
250/500V DC
High Amp Trip Setting
3125 A
Features
Mercury Free; PVC Free
Standards
CE, IEC, CCC, CSA, NMX, UL Listed
Instantaneous Trip
Fixed
Circuit Breaker Type
Low Voltage
Description
AUTOMATIC MOLDED CASE SWITCH 600V 250A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.