Zoro Homepage

Auxiliary Contact, 2NO, 10A, 600V Max

  • Mfr # MDSAN20

  • Zoro # G3987042


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Number of NO Aux. Contacts
2
Number of NC Aux. Contacts
0
For Use With
13E228; 13E229
Voltage
600 V AC
Number of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSAN20
Zoro #
G3987042
UPC #
785901912873
Country of Origin
China

Details

Item
Auxiliary Contact Module
Number of NO Aux. Contacts
2
Number of NC Aux. Contacts
0
For Use With
13E228; 13E229
Voltage
600 V AC
Number of Contacts
2
Features
Mercury Free, Toxic Heavy Metal Free
Number of Normally Open Contacts
2
Number of Normally Closed Contacts
0
Compatible with Manufacturer Model Number
MD3304X, MD3604X
Compatible with Series
MD Motor Disconnect Switches
Maximum Voltage Rating
600V AC
Compatible Manufacturer Part Number
MD3304X, MD3604X
Compatible Manufacturer Model Number
MD3304X, MD3604X
For Use with Mfr. Model Number
MD3304X, MD3604X
For Use With Mfr. Model Number
MD3304X, MD3604X
Compatible with Manufacturer Model No.
MD3304X, MD3604X
Compatible with Mfr. Model No.
MD3304X, MD3604X
For Use with Mfr Model Number
MD3304X, MD3604X
Compatible Pump Manufacturer Part Number
MD3304X, MD3604X
Compatible Mfr. Model Number
MD3304X, MD3604X

Description

Auxiliary Contact Module, Number of Contacts 2, Number of Normally Open Contacts 2, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 0, Compatible with Series MD Motor Disconnect Switches, Compatible with Grainger Part Number 13E228, 13E229, Compatible with Manufacturer Model Number MD3304X, MD3604X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.