Zoro Homepage

Auxillary Contact Block

  • Mfr # 9999SO4

  • Zoro # G2662231


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
30 A
For Use With
Schneider DP Contactors Class 8911
Number of Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999SO4
Zoro #
G2662231
UPC #
785901057833
Country of Origin
Mexico

Dimensions

NEMA Size
0, 00, 1, 2, 3, 4, 5, 6

Details

Item
Auxiliary Contact Block
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
30 A
For Use With
Schneider DP Contactors Class 8911
Number of Contacts
1
Voltage
600V AC
Features
Mercury Free, PVC Free
Number of Normally Open Contacts
1
Number of Normally Closed Contacts
1
Maximum Voltage Rating
600V AC
Compatible with Series
8911DPS Definite Purpose Starters, 9065 Type SE Overload Relays, Type S Motor Starters
Current AC
30 A
Product Destination
Overload relay
Rated Operational Voltage
600 V AC
Contact Type and Composition
1 NO
Thermal Overload Type
Melting alloy
Product Or Component Type
Auxiliary contact

Description

Auxiliary Contact Block, Current AC 30 A, Number of Contacts 1, Number of Normally Open Contacts 1, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 1, Compatible with Series 8911DPS Definite Purpose Starters, 9065 Type SE Overload Relays, Type S Motor Starters, NEMA Size 0, 00, 1, 2, 3, 4, 5, 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.