Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Cover, Clear Acrylic Sheet, 2.75in H

  • Mfr # 9080LB23

  • Zoro # G1274883


product price: $22.15
/ea

Key Features

Number of Poles
3
Housing Material
Plastic
Mounting Type
Screw
Includes
Mounting Screws
For Use With
2DD66, 3-Pole Power Distribution Blocks, Nos. 2DD65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080LB23
Zoro #
G1274883
UPC #
785901139317
Country of Origin
United States

Dimensions

Depth
0.06 in
Length
2.75 in
Width
2.69 in
Overall Length
2.75 in
Overall Width
2.69 in
Overall Depth
0.06 in
Thickness
0.06 in

Details

Item
Power Distribution Block Cover
Number of Poles
3
Housing Material
Plastic
Mounting Type
Screw
Includes
Mounting Screws
For Use With
2DD66, 3-Pole Power Distribution Blocks, Nos. 2DD65
Standards
REACH, RoHS Compliant
Compatible with Product Type
Power Distribution Block
Compatible Manufacturer Model Number
9080LBA362, 9080LBC362
Compatible with Series
9080
Features
Mercury Free

Description

Power Distribution Block Cover, Compatible with Series 9080, Material Plastic, Mounting Type Screws, Number of Poles 3, Overall Depth 0.06 in, Overall Length 2.75 in, Overall Width 2.69 in, Thickness 0.06 in, Compatible Manufacturer Model Number 9080LBA362, 9080LBC362, Compatible with Product Type Power Distribution Block, Includes Mounting Screws, RoHS Compliant Yes, Standards REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.