Zoro Homepage

Block Cover, Nylon, 1 Pole, 2.87 in W

  • Mfr # 9080LB51

  • Zoro # G508578015


product price: $15.95
/ea
Sold in multiples of 20 for $319.00

Key Features

Number of Poles
1
Housing Material
Nylon
Overall Width
2.87 in
Color
Clear
Overall Depth
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080LB51
Zoro #
G508578015
UPC #
785901001492
Country of Origin
United States

Dimensions

Overall Width
2.87 in
Overall Depth
2.87 in
Overall Length
4.5 in
Height
4.5 in
Thickness
0.06 in
Width
2.87 in
Depth
0.06 in

Details

Item
Power Distribution Block Cover
Number of Poles
1
Housing Material
Nylon
Color
Clear
Special Features
Linergy Power Distribution Blocks are for Terminating Wires and are Designed to NEMA Standards, The Clear Plastic Cover is Used to Cover the Terminals of A Power Distribution, This Cover is Designed for A One Pole 9080lbA165 or 9080lbC165 Block
Compatible with Series
9080LB
Compatible Manufacturer Model Number
9080LBA165, 9080LBC165
Standards
REACH, RoHS Compliant
Compatible with Product Type
Power Distribution Block
Fixing Mode
screwed

Description

Terminal Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.