Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Square D Bolt On Circuit Breaker, 50, 277VAC, 1 Pole, EDB Series EDB14050SA

Bolt On Circuit Breaker, 50, 277VAC, 1 Pole, EDB Series (Discontinued)

  • Mfr # EDB14050SA
  • Zoro # G0787193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDB14050SA
Zoro #
G0787193
UPC #
785901932772
Country of Origin
Mexico

Dimensions

Frame Size
70A/EDB
Width
1.96 in
Depth
4.05 in
Min. Wire Size
14 AWG
Max. Wire Size
2/0 AWG
Length
5.66 in
Length (Straight Wireway)
5.66 in

Details

Item
Bolt On Circuit Breaker
Series
EDB
Amps
50
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Shunt Trip
Phase
1
Max. AIR Rating
18 kA
Terminal Connection
Lug
DC Voltage Rating
Not Rated
Standards
UL Listed, CSA Certified, CE
For Use With
Square D NF Panelboards
Mounting
Bolt on
Voltage
277VAC

Description

Bolt On Circuit Breaker, Amps 50, AC Voltage Rating 277V AC, Circuit Breaker Type Shunt Trip, Number of Poles 1, DC Voltage Rating Not Rated, Phase 1, Series EDB, Max. AIR Rating 18 kA, For Use With Square D NF Panelboards, Terminal Connection Lug, Frame Size 70A/EDB, Length 5.66 in, Width 1.96 in, Depth 4.05 in, Min. Wire Size 14 AWG, Max. Wire Size 2/0 AWG, Standards UL Listed, CSA Certified, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.