Zoro Homepage

Bolt-on Hubs, Heavy Duty/Double Throw

  • Mfr # B150

  • Zoro # G2572823


product price: $26.92
/ea

Key Features

Description/Special Features
Rainproof
For Use With
1-1/2" Conduit, NEMA 3R Enclosures
Height
1.4 in
Mounting Mechanism
Bolts
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B150
Zoro #
G2572823
UPC #
785901459453
Country of Origin
India

Dimensions

Height
1.4 in
Depth
3.09 in
Width
4.44 in

Details

Item
Bolt-On Hubs
Description/Special Features
Rainproof
For Use With
1-1/2" Conduit, NEMA 3R Enclosures
Mounting Mechanism
Bolts
NEMA Enclosure Rating
3R
Product Type
Hub
Standards
UL Listed
Product Or Component Type
hub
Hub Type
B
Cable Entry
conduit entry 1.5-1.5 in
Product Certifications
UL Listed

Description

Bolt-On Hubs, Depth 3.09 in, For Use With 1-1/2 In. Conduit, NEMA 3R Enclosures, Height 1.4 in, Mounting Mechanism Bolts, Product Type Hub, Standards UL Listed, Width 4.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.