Zoro Homepage

Bolt-on Hubs, Heavy Duty/Double Throw

  • Mfr # B250

  • Zoro # G1122265


product price: $82.47
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Rainproof
For Use With
2-1/2" Conduit, NEMA 3R Enclosures
NEMA Enclosure Rating
3R
Height
1.81 in
Width
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B250
Zoro #
G1122265
UPC #
785901459484
Country of Origin
India

Dimensions

Height
1.81 in
Width
4.44 in
Depth
3.09 in

Details

Item
Bolt-On Hubs
Description/Special Features
Rainproof
For Use With
2-1/2" Conduit, NEMA 3R Enclosures
NEMA Enclosure Rating
3R
Product Type
Hub
Mounting Mechanism
Bolts
Standards
UL Listed
Product Or Component Type
hub
Product Certifications
UL Listed
Hub Type
B
Cable Entry
conduit entry 2.5-2.5 in

Description

Bolt-On Hubs, Depth 3.09 in, For Use With 2-1/2 In. Conduit, NEMA 3R Enclosures, Height 1.81 in, Mounting Mechanism Bolts, Product Type Hub, Standards UL Listed, Width 4.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.