Zoro Homepage

Bonding Screw Kit 1 Screw Per Kit

  • Mfr # 4028344850K

  • Zoro # G4175090


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Height
1.4 in
Product Or Component Type
screw kit
Product Compatibility
load center QO main breaker 8-42 circuit(s) 150 A || load center QO main breaker 8-42 circuit(s) 200 A || load center QO main breaker 8-42 circuit(s) 225 A || load center QO main lugs 8-42 circuit(s) 150 A || load center QO main lugs 8-42 circuit(s) 200 A || load center QO main lugs 8-42 circuit(s) 225 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4028344850K
Zoro #
G4175090
UPC #
785901425410
Country of Origin
United States

Dimensions

Height
1.4 in

Details

Item
Bonding Screw Kit 1 Screw Per Kit
Product Or Component Type
screw kit
Product Compatibility
load center QO main breaker 8-42 circuit(s) 150 A || load center QO main breaker 8-42 circuit(s) 200 A || load center QO main breaker 8-42 circuit(s) 225 A || load center QO main lugs 8-42 circuit(s) 150 A || load center QO main lugs 8-42 circuit(s) 200 A || load center QO main lugs 8-42 circuit(s) 225 A

Description

Bonding Screw Kit 1 Screw Per Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.