Zoro Homepage

Box, I-Line Panelboard, HCM, 32in W x 91in H x 8.25in D, Type 1

  • Mfr # HC3291B

  • Zoro # G0855648


product price: $1,563.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
91 in
Width
813 mm
Depth
8-1/4 in
Series
HC
Enclosure NEMA Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC3291B
Zoro #
G0855648
UPC #
785901790396
Country of Origin
United States

Dimensions

Height
91 in
Width
813 mm
Depth
8-1/4 in

Details

Item
Panelboard Enclosure
Amps
400A; 800A; 225A; 600A
Series
HC
Enclosure NEMA Rating
NEMA 1
Standards
UL || CSA
Features
Mercury Free
Application
panelboard

Description

Panelboard Enclosure/Box Type 1 91H 32W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.