
Square D QO 100 amps Plug In 2-Pole Circuit Breaker
Mfr # QOM100VHCP
Zoro # G600539464
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Height
129 mm
Overall Width
127 mm
Features
Mercury Free
Application
Primary Main Breaker
Agency Compliance
UL Listed; CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QOM100VHCP
Zoro #
G600539464
UPC #
47569822599
Country of Origin
Mexico
Dimensions
Overall Height
129 mm
Overall Width
127 mm
Overall Depth
88 mm
Details
Item
Circuit Breaker
Features
Mercury Free
Application
Primary Main Breaker
Agency Compliance
UL Listed; CSA
Weight
0.576 kg
Number of Poles
2
Load Center Type
Main Breaker
Gauge
AWG 4 to AWG 2/0 Cu/Al
Electrical Connection
Lugs
Ambient Air Temperature For Operation
40°C
Line Rated Current
100A
Rated Operational Voltage
120/240V AC; 120V AC
Mounting
Bolt-On
Phase
1
Breaking Capacity
22 kA
Description
Square D brand load centers are the leading choice of electrical contractors and electricians. Every feature of the QO load centers was designed to provide clear advantages. Quality features designed to simplify installation, improve reliability and enhance safety.
- • QOM 100 amp
- • Shielded copper bus bar insulates and secures the interior
- • Increased neutral capacity reduces clutter and simplifies wiring
- • Slot or square drive screws let you use either standard flat blade screwdriver or square-head driver for positive drive and improved torque
- • Ground bar is included with all main lugs load centers with three mounting locations
- • Convertible mains allow you to meet changing job site requirements by field converting main breaker load centers to main lugs and vice versa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.