Zoro Homepage

Buck Boost Transformer, 1 kVA, NEMA 3R, 24/48V AC, 240/480V AC

  • Mfr # 1S82F

  • Zoro # G7055081


product price: $1,157.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1S82F
Zoro #
G7055081
UPC #
785901796855
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
10.4 in
Overall Depth
11.3 in
Manufacturers Warranty Length
18 mo
Width
10.4 in
Depth
11.3 in
Knockout Size - Transformer
1/2 in
Height
9.0 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Color
Gray
VA Rating - Transformer
1 kVA
Enclosure Rating
NEMA 3R
Enclosure Finish
Powder Coated
Standards
RoHS, UL and cUL Listed
Phase - Electrical
1
Output Voltage - Transformer
24V AC, 48V AC
Temp. Rise
115 Degrees C
Features
Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Insulation Max. Temp.
180 °C
Temperature Rise
115°C
Insulation Temperature Rating
356 Degrees F
Includes Knockouts
Knockouts Included

Description

Buck Boost Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, 48V AC, VA Rating - Transformer 1 kVA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.