Zoro Homepage

Buck Boost Transformer, 1.5 kVA, NEMA 3R, 24/48V AC, 240/480V AC

  • Mfr # 1.5S82F

  • Zoro # G6961026


product price: $1,418.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.5S82F
Zoro #
G6961026
UPC #
785901575344
Country of Origin
United States

Dimensions

Overall Height
9.70 in
Overall Width
11 in
Overall Depth
12.8 in
Manufacturers Warranty Length
18 mo
Width
11.0 in
Depth
12.8 in
Knockout Size - Transformer
1/2 in, 3/4 in
Height
9.7 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Color
Gray
Temp. Rise
115 Degrees C
VA Rating - Transformer
1.5 kVA
Phase - Electrical
1
Standards
RoHS, UL and cUL Listed
Output Voltage - Transformer
24V AC, 48V AC
Enclosure Finish
Powder Coated
Enclosure Rating
NEMA 3R
Features
Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Insulation Max. Temp.
180 °C
Insulation Temperature Rating
356 Degrees F
Temperature Rise
115°C
Includes Knockouts
Knockouts Included

Description

Buck Boost Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, 48V AC, VA Rating - Transformer 1.5 kVA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.