This item is Discontinued.

Square D Buck Boost Transformer, 50 VA, NEMA 3R, 115 Degrees C, 16V AC, 32V AC, 120V AC, 240V AC 50SV46A

Buck Boost Transformer, 50 VA, NEMA 3R, 115 Degrees C, 16V AC, 32V AC, 120V AC, 240V AC (Discontinued)

  • Mfr # 50SV46A
  • Zoro # G7128186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SV46A
Zoro #
G7128186
UPC #
785901069027
Country of Origin
United States

Dimensions

Height
5"
Width
4.47"
Depth
3.44 in
Manufacturers Warranty Length
1 yr
Knockout Size - Transformer
1/2 in

Details

Item - Transformer
Buck Boost Transformer
Item
Buck Boost Transformer
Input Voltage - Transformer
120V AC, 240V AC
Output Voltage - Transformer
16V AC, 32V AC
VA Rating - Transformer
50 VA
Phase - Electrical
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
Enclosure Rating
NEMA 3R
IP Rating
54
Outdoor Rated - Transformer
Yes
Color
Gray
Temp. Rise
115 Degrees C
Enclosure Finish
Powder Coated
Enclosure Type
NEMA 3R
Standards
carrying cULus Label, CSA Certified via UL, NEMA ST-20, UL Listed
Phase
1
Mounting - Transformer
Wall
Output Voltage
16/32VAC
Hz
60
Mounting
Wall
Input Voltage
120/240VAC
VA Rating
50VA

Description

Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 16V AC, 32V AC, VA Rating - Transformer 50 VA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.