Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Buck Boost Transformer, 50 VA, NEMA 3R, 12/24V AC, 120/240V AC

  • Mfr # 50SV43A

  • Zoro # G7621643

CAD Available

product price: $193.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
50 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SV43A
Zoro #
G7621643
UPC #
785901876014
Country of Origin
Mexico

Dimensions

Overall Height
5 in
Overall Width
4.47 in
Overall Depth
3.44 in
Knockout Size - Transformer
1/2 in
Width
4.47 in
Depth
3.44 in
Manufacturers Warranty Length
18 mo
Height
5.0 in

Details

CAD Available
Yes
Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
50 VA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Color
Gray
Standards
RoHS
Enclosure Finish
Powder Coated
Temp. Rise
115 Degrees C
Output Voltage - Transformer
12V AC, 24V AC
Enclosure Rating
NEMA 3R
Phase - Electrical
1
VA Rating - Transformer
50 VA
Features
Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Insulation Max. Temp.
105 °C
Includes Knockouts
Knockouts Included
Temperature Rise
115°C
Insulation Temperature Rating
221 Degrees F

Description

Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 50 VA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.