This item is Discontinued.

Square D Busway, 175 A, 277/480/600V AC, JD, 3 Ph., 4 Wire w/gr PJD36175GN

Busway, 175 A, 277/480/600V AC, JD, 3 Ph., 4 Wire w/gr (Discontinued)

  • Mfr # PJD36175GN
  • Zoro # G0613392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJD36175GN
Zoro #
G0613392
UPC #
094705468432
Country of Origin
United States

Dimensions

Height
20 21/64 in
Width
8 1/2 in
Depth
8 in

Details

Item
Busway
Amps
175 A
Voltage
277/480/600V AC
Number of Poles
3
Phase/Wire
3 Ph., 4 Wire w/gr
Breaker Type
JD
Fusible
No
For Use With
Square D I-Line II Busway
Enclosure Rating
NEMA 1
Standards
CSA Certified, UL Listed
Disconnector Device Type
associated circuit breaker 175 A 25 kA 240 V || associated circuit breaker 175 A 18 kA 480 V || associated circuit breaker 175 A 14 kA 600 V
Busbar Description
ground
[Ue] Rated Operational Voltage
600 V AC 50/60 Hz || 277/480 V AC 50/60 Hz
Module Type
J-Frame
Level Or Class
class 5600
Fixing Mode
plug-in
Breaking Capacity Code
D
Product Certifications
CSA || UL
Rated Operational Voltage
600 V AC 50/60 Hz; 277/480 V AC 50/60 Hz

Description

Busway Plug In Unit, Amps 175 A, Voltage 277/480/600V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With SE Square D I-Line II Busway, Fusible No, Breaker Type JD, Height 20 21/64 in, Width 8 1/2 in, Depth 8 in, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.