This item is Discontinued.

Square D Busway, 200A, 600V AC, JD, 3 Phase, 3 Wire With Ground PJD36200G

Busway, 200A, 600V AC, JD, 3 Phase, 3 Wire With Ground (Discontinued)

  • Mfr # PJD36200G
  • Zoro # G1531451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJD36200G
Zoro #
G1531451
UPC #
785901731771
Country of Origin
United States

Dimensions

Height
20-21/64 in
Width
8-1/2 in
Depth
8 in

Details

Item
Busway
Amps
200A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire With Ground
Breaker Type
JD
Fusible
No
For Use With
Square D I-Line II Busway
Enclosure Rating
NEMA 1
Standards
CSA Certified, UL Listed
Disconnector Device Type
associated circuit breaker 200 A 25 kA 240 V || associated circuit breaker 200 A 18 kA 480 V || associated circuit breaker 200 A 14 kA 600 V
[Ue] Rated Operational Voltage
600 V AC 50/60 Hz
Level Or Class
class 5600
Fixing Mode
plug-in
Breaking Capacity Code
D
Product Certifications
CSA || UL
Module Type
J-Frame

Description

Busway Plug In Unit, Amps 200 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With SE Square D I-Line II Busway, Fusible No, Breaker Type JD, Height 20 21/64 in, Width 8 1/2 in, Depth 8 in, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.