Busway, 100A, 120/208/240V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground
Mfr # PQ4210G
Zoro # G2651756
product price:Â $2,349.99
/ea
Free Shipping & Returns
Key Features
Amps
100A
Voltage
120/208/240V AC
Number of Poles
4
Phase/Wire
3 Phase, 4 Wire With Ground
Breaker Type
PQ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PQ4210G
Zoro #
G2651756
UPC #
785901309840
Country of Origin
Mexico
Dimensions
Height
8-7/8 in
Width
19 in
Depth
4-21/32 in
Details
Item
Busway
Amps
100A
Voltage
120/208/240V AC
Number of Poles
4
Phase/Wire
3 Phase, 4 Wire With Ground
Breaker Type
PQ
Fuse Class
H, K, R
Fusible
Yes
For Use With
Square D I-Line and I-Line II Busway
Enclosure Rating
NEMA 1
Standards
CSA Certified, UL Listed
[Ue] Rated Operational Voltage
120 V AC || 208 V AC
Fixing Mode
plug-in
Product Certifications
UL || CSA
[Ie] Rated Operational Current
100 A
Rated Operational Voltage
240 V AC; 208 V AC
Disconnector Device Type
Fusible disconnect
Description
Busway Plug In Unit, Amps 100 A, Voltage 120/208/240V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With SE Square D I-Line and I-Line II Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type PQ, Height 8 7/8 in, Width 19 in, Depth 4 21/32 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.