Busway, 100A, 240V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground
Mfr # PQ3210G
Zoro # G2738906
product price: $2,166.99
/ea
Free Shipping & Returns
Key Features
Amps
100A
Voltage
240V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire With Ground
Breaker Type
PQ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PQ3210G
Zoro #
G2738906
UPC #
785901263968
Country of Origin
Mexico
Dimensions
Height
8-7/8 in
Width
19 in
Depth
4-21/32 in
Details
Item
Busway
Amps
100A
Voltage
240V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire With Ground
Breaker Type
PQ
Fuse Class
H, K, R
Fusible
Yes
For Use With
Square D I-Line and I-Line II Busway
Enclosure Rating
NEMA 1
Standards
CSA Certified, UL Listed
Product Certifications
CSA || UL
[Ie] Rated Operational Current
100 A
[Ue] Rated Operational Voltage
240 V AC
Fixing Mode
plug-in
Disconnector Device Type
Fusible disconnect
Description
Busway Plug In Unit, Amps 100 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With SE Square D I-Line and I-Line II Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type PQ, Height 8 7/8 in, Width 19 in, Depth 4 21/32 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.