Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground
Mfr # PQ3620G
Zoro # G2761735
product price: $3,759.99
/ea
Free Shipping & Returns
Key Features
Amps
200A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire With Ground
Breaker Type
PQ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PQ3620G
Zoro #
G2761735
UPC #
785901263937
Country of Origin
Mexico
Dimensions
Height
16-13/64 in
Width
22-1/2 in
Depth
11-13/32 in
Details
Item
Busway
Amps
200A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire With Ground
Breaker Type
PQ
Fuse Class
H, K, R
Fusible
Yes
For Use With
Square D I-Line and I-Line II Busway
Enclosure Rating
NEMA 1
Standards
CSA Certified, UL Listed
[Ie] Rated Operational Current
200 A
Product Certifications
UL || CSA
[Ue] Rated Operational Voltage
600 V AC
Fixing Mode
plug-in
Description
Busway Plug In Unit, Amps 200 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With SE Square D I-Line and I-Line II Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type PQ, Height 16 13/64 in, Width 22 1/2 in, Depth 11 13/32 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.