Zoro Homepage

Busway, 200A, 600V AC, PS, H, K, R, 3 Phase, 3 Wire With Ground

  • Mfr # PS3620G

  • Zoro # G6551587


product price: $3,759.99
/ea
Free Shipping & Returns

Key Features

Amps
200A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire With Ground
Breaker Type
PS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS3620G
Zoro #
G6551587
UPC #
785901012092
Country of Origin
Mexico

Dimensions

Height
16-13/64 in
Width
22-1/2 in
Depth
11-13/32 in

Details

Item
Busway
Amps
200A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire With Ground
Breaker Type
PS
Fuse Class
H, K, R
Fusible
Yes
For Use With
Square D I-Line and I-Line II Busway
Enclosure Rating
NEMA 1
Standards
CSA Certified, UL Listed
Product Certifications
CSA || UL
Installation Direction
vertical
[Ie] Rated Operational Current
200 A
Fixing Mode
plug-in
[Ue] Rated Operational Voltage
600 V AC

Description

Busway Plug In Unit, Amps 200 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With SE Square D I-Line and I-Line II Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type PS, Height 16 13/64 in, Width 22 1/2 in, Depth 11 13/32 in, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.