Busway, 30A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground
Mfr # PQ3603G
Zoro # G2780556
product price: $1,510.81
/ea
Free Shipping & Returns
Key Features
Amps
30A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire With Ground
Breaker Type
PQ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PQ3603G
Zoro #
G2780556
UPC #
785901263906
Country of Origin
Mexico
Dimensions
Height
8-7/8 in
Width
15 in
Depth
4-21/32 in
Details
Item
Busway
Amps
30A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire With Ground
Breaker Type
PQ
Fuse Class
H, K, R
Fusible
Yes
For Use With
Square D I-Line and I-Line II Busway
Enclosure Rating
NEMA 1
Standards
CSA Certified, UL Listed
Product Certifications
UL || CSA
[Ie] Rated Operational Current
30 A
Fixing Mode
plug-in
[Ue] Rated Operational Voltage
600 V AC
Disconnector Device Type
Fusible disconnect
Description
Busway Plug In Unit, Amps 30 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With SE Square D I-Line and I-Line II Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type PQ, Height 8 7/8 in, Width 15 in, Depth 4 21/32 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.