Zoro Homepage
This item is Discontinued.
Square D Busway Plug In Unit, 100A, 600V AC, H, J, 3 Phase, 4 Wire PHJ36100GNU33X

Busway Plug In Unit, 100A, 600V AC, H, J, 3 Phase, 4 Wire (Discontinued)

  • Mfr # PHJ36100GNU33X
  • Zoro # G0086534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHJ36100GNU33X
Zoro #
G0086534
UPC #
094720840558
Country of Origin
United States

Dimensions

Height
8-1/2 in
Width
21-11/16 in
Depth
9-1/8 in

Description

Busway Plug In Unit, Amps 100 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 4 Wire, Enclosure Rating NEMA 1, For Use With SE Square D I-Line and I-Line II Busway, Fusible No, Breaker Type H,J, Height 8 1/2 in, Width 21 11/16 in, Depth 9 1/8 in, Standards CSA C22.2 No 27, UL Listed file E22182

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.