Busway Plug In Unit, 400 A, 240/600V AC, PBQ, H, K, R, 3 Phase, 4 Wire with Ground
Mfr # PBQ4640G
Zoro # G2228637
product price: $10,194.99
/eaKey Features
Amps
400 A
Voltage
240/600V AC
Number of Poles
3
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
PBQ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBQ4640G
Zoro #
G2228637
UPC #
785901040279
Country of Origin
Mexico
Dimensions
Height
42 in
Width
21 in
Depth
13 3/4 in
Details
Item
Busway Plug In Unit
Amps
400 A
Voltage
240/600V AC
Number of Poles
3
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
PBQ
Fuse Class
H, K, R
Fusible
Yes
For Use With
SE Square D I-Line and I-Line II Busway
Enclosure Rating
NEMA 1
Fusible/Nonfusible
Fusible
Standards
CSA Certified, UL Listed
Description
Busway Plug In Unit, Amps 400 A, Voltage 240/600V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With SE Square D I-Line and I-Line II Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type PBQ, Height 42 in, Width 21 in, Depth 13 3/4 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.