Busway Plug In Unit, 50 A, 600V AC, FA, 3 Phase, 3 Wire (Discontinued)
- Mfr # PBPFA3A100A050
- Zoro # G0823182
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBPFA3A100A050
Zoro #
G0823182
UPC #
785901680246
Country of Origin
United States
Dimensions
Height
15 3/4 in
Width
10 in
Depth
3 13/64 in
Details
Item
Busway Plug In Unit
Amps
50 A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire
Breaker Type
FA
Fusible
No
For Use With
SE Square D Powerbus(TM) 225 Busway
Enclosure Rating
NEMA 1
Fusible/Nonfusible
Nonfusible
Standards
CSA Certified, UL Listed
Description
Busway Plug In Unit, Amps 50 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire, Enclosure Rating NEMA 1, For Use With SE Square D Powerbus(TM) 225 Busway, Fusible No, Breaker Type FA, Height 15 3/4 in, Width 10 in, Depth 3 13/64 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.