Zoro Homepage
This item is Discontinued.
Square D Busway Plug In Unit, 60 A, 600V AC, FA, 3 Phase, 3 Wire PBPFA3A100A060

Busway Plug In Unit, 60 A, 600V AC, FA, 3 Phase, 3 Wire (Discontinued)

  • Mfr # PBPFA3A100A060
  • Zoro # G0885132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBPFA3A100A060
Zoro #
G0885132
UPC #
785901680260
Country of Origin
United States

Dimensions

Height
15 3/4 in
Width
10 in
Depth
3 13/64 in

Details

Item
Busway Plug In Unit
Amps
60 A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire
Breaker Type
FA
Fusible
No
For Use With
SE Square D Powerbus(TM) 225 Busway
Enclosure Rating
NEMA 1
Fusible/Nonfusible
Nonfusible
Standards
CSA Certified, UL Listed

Description

Busway Plug In Unit, Amps 60 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire, Enclosure Rating NEMA 1, For Use With SE Square D Powerbus(TM) 225 Busway, Fusible No, Breaker Type FA, Height 15 3/4 in, Width 10 in, Depth 3 13/64 in, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.