Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Square D Busway, Straight 4 Ft, 3 Phase, 3 Wire PBCP3A100ST048

Busway, Straight 4 Ft, 3 Phase, 3 Wire (Discontinued)

  • Mfr # PBCP3A100ST048
  • Zoro # G1768182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBCP3A100ST048
Zoro #
G1768182
UPC #
785901563259
Country of Origin
United States

Details

Item
Busway
Amps
100
Type
Straight 4 Ft
NEMA Rating
1
Phase
3
Number of Wires
3
Volts Range Max. AC
600
Material of Construction
All Aluminum Housing with Silver Plated Copper Conductor Bars

Description

Busway, Straight 4 Ft, Number of Wires 3, 100 Amps, 3 Phase, 600 Volts Range Max. AC, NEMA Rating 1, Material of Construction All Aluminum Housing with Silver Plated Copper Conductor Bars, Description/Special Features -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.