Shop SQUARE D
See all product information
Create Account
By Schneider Electric 15A Combo Arc-Fault Breaker QO115CAFIC
- Mfr # 9085606
- Zoro # G504022758
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Amps
15 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination ARC-fault
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9085606
- Zoro #
- G504022758
- UPC #
- 785901610441
- Country of Origin
- China
- Item
- Circuit Breaker
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Combination ARC-fault
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Pressure Plate
- Standards
- UL Listed, CSA
Dimensions
- Width
- 0.7 in
- Depth
- 2.9 in
- Height
- 4.8 in
- Max. Wire Size
- 8 AWG Copper, Aluminum
- Min. Wire Size
- 14 AWG Copper, 12 AWG Aluminum
Description
Combination AFCI single-pole circuit breaker, designed for overload and over-current protection of an electrical system. Thermal-magnetic tripping mechanism. Designed to detect arcs that are caused by damaged, aged or improperly used wires or cords and to disconnect the power. Visi-Trip indicator to identify which circuit is out in the load center. 10kA interrupting rating. Uses one space per breaker. 120 volt AC.
Features- Plug-in - single pole
- Combination afci
- Amp rating - 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.