This item is Discontinued.

Square D 208VAC Non-Reversing Magnetic Contactor 2P 18A NEMA 0 8502SBO1V08

208VAC Non-Reversing Magnetic Contactor 2P 18A NEMA 0 (Discontinued)

  • Mfr # 8502SBO1V08
  • Zoro # G3380307
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8502SBO1V08
Zoro #
G3380307
UPC #
785901903277
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
0
Height
4.34 in
Width
3.22 in
Depth
4.22 in
NEMA Size
0

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
18 A
Number of Poles
2
Coil Volts
208V AC
Reversing
No
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Frame / Series / Class / Code
Class 8502
Standards
CSA, UL

Description

NEMA Magnetic Contactor, Full Load Amps 18 A, Coil Volts 208V AC, NEMA Contactor Size 0, Reversing No, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 240V 2 hp, Number of Poles 2, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 4.34 in, Width 3.22 in, Depth 4.22 in, Frame / Series / Class / Code Class 8502, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.