This item is Discontinued.

Square D Miniature Circuit Breaker, QOB Series, 30 A, 2 Pole, 120V AC, 10kA at 120V AC QOB230SWN

Miniature Circuit Breaker, QOB Series, 30 A, 2 Pole, 120V AC, 10kA at 120V AC (Discontinued)

  • Mfr # QOB230SWN
  • Zoro # G3458217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOB230SWN
Zoro #
G3458217
UPC #
785901341819
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
1.5 in
Depth
2.91 in
Length
3 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG
Length (Straight Wireway)
3.0 in

Details

Item
Miniature Circuit Breaker
Series
QOB
Amps
30 A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Switched Neutral
Phase
Single
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
48V DC
Standards
UL Listed
For Use With
Square D NQOD Panelboards
Mounting
Bolt on
Voltage
120VAC
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
77 Degrees F
Compatible Panelboard/Load Center Series
QO

Description

Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120V AC, Circuit Breaker Type Switched Neutral, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120V AC, For Use With Square D NQOD Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 3 in, Width 1.5 in, Depth 2.91 in, Min. Operating Temp. 77 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.